Skip Content
CONSTRUCTION REAMER,TAPER SHANK,9 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION REAMER,TAPER SHANK,9 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H802
  • Mfr. Model # 13H802
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Finish Black Oxide
  • Item Construction Reamer
  • Material High Speed Steel
  • Decimal Equivalent 0.9375"
  • Number of Flutes 5
  • Size 15/16"
  • Overall Length 9-1/2"
  • Shank Type Morse Taper
  • Cutting Direction Right Hand
  • Large End Dia. 15/16"
  • Shank Size MT3
  • Flute Length 5"
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Chamfer 60 deg.
  • Spiral Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list