Skip Content
CONSTRUCTION REAMER,TAPER SHANK,8 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION REAMER,TAPER SHANK,8 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H786
  • Mfr. Model # 13H786
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 517
  • Shipping Weight 0.35 lbs

Product Details

Construction Reamer, Morse Taper Shank Shank, Morse Taper 2, Large End Dia. (In.) 7/16, Flute Length (In.) 4-3/8, Overall Length (In.) 8-1/4, Left Sprial Right Cutting, High Speed Steel, Black Oxide Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Finish Black Oxide
  • Item Construction Reamer
  • Material High Speed Steel
  • Overall Length 8-1/4"
  • Large End Dia. 7/16"
  • Flute Length 4-3/8"
  • Decimal Equivalent 0.4375"
  • Size 7/16"
  • Number of Flutes 5
  • Shank Type Morse Taper
  • Cutting Direction Right Hand
  • Shank Size MT2
  • Chamfer 60 deg.
  • Dimension Type Fractional Inch
  • Spiral Direction Left Hand
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list