Skip Content
CONSTRUCTION REAMER,TAPER SHANK,7 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION REAMER,TAPER SHANK,7 9

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H787
  • Mfr. Model # 13H787
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 517
  • Shipping Weight 0.35 lbs

Product Details

Construction Reamer, Morse Taper Shank Shank, Morse Taper 2, Large End Dia. (In.) 1/2, Flute Length (In.) 4, Overall Length (In.) 7-9/16, Left Sprial Right Cutting, High Speed Steel, Black Oxide Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Item Construction Reamer
  • Material High Speed Steel
  • Finish Black Oxide
  • Flute Length 4"
  • Overall Length 7-9/16"
  • Large End Dia. 1/2"
  • Decimal Equivalent 0.5000"
  • Shank Type Morse Taper
  • Number of Flutes 5
  • Size 1/2"
  • Shank Size MT2
  • Cutting Direction Right Hand
  • Chamfer 60 deg.
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Spiral Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list