CONSTRUCTION REAMER,TAPER SHANK,13I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONSTRUCTION REAMER,TAPER SHANK,13I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H811
  • Mfr. Model # 13H811
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Finish Black Oxide
  • Material High Speed Steel
  • Item Construction Reamer
  • Decimal Equivalent 1.2500"
  • Number of Flutes 5
  • Size 1-1/4"
  • Large End Dia. 1-1/4"
  • Overall Length 13"
  • Shank Type Morse Taper
  • Cutting Direction Right Hand
  • Shank Size MT4
  • Flute Length 7-3/8"
  • Chamfer 60 deg.
  • Dimension Type Fractional Inch
  • Spiral Direction Left Hand
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list