CONSTRUCTION REAMER,TAPER SHANK,12I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONSTRUCTION REAMER,TAPER SHANK,12I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H809
  • Mfr. Model # 13H809
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 517
  • Shipping Weight 1.7 lbs

Product Details

Construction Reamer, Morse Taper Shank Shank, Morse Taper 3, Large End Dia. (In.) 1-1/8, Flute Length (In.) 7-3/8, Overall Length (In.) 12, Left Sprial Right Cutting, High Speed Steel, Black Oxide Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Finish Black Oxide
  • Item Construction Reamer
  • Overall Length 12"
  • Material High Speed Steel
  • Large End Dia. 1-1/8"
  • Flute Length 7-3/8"
  • Decimal Equivalent 1.1250"
  • Number of Flutes 5
  • Size 1-1/8"
  • Shank Type Morse Taper
  • Shank Size MT3
  • Cutting Direction Right Hand
  • Chamfer 60 deg.
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Spiral Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list