Skip Content
CONSTRUCTION REAMER,TAPER SHANK,12I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION REAMER,TAPER SHANK,12I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H805
  • Mfr. Model # 13H805
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 517
  • Shipping Weight 1.55 lbs

Product Details

Construction Reamer, Morse Taper Shank Shank, Morse Taper 3, Large End Dia. (In.) 1, Flute Length (In.) 7-3/8, Overall Length (In.) 12, Left Sprial Right Cutting, High Speed Steel, Black Oxide Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Finish Black Oxide
  • Item Construction Reamer
  • Material High Speed Steel
  • Overall Length 12"
  • Flute Length 7-3/8"
  • Large End Dia. 1"
  • Decimal Equivalent 1.0000"
  • Number of Flutes 5
  • Size 1"
  • Shank Type Morse Taper
  • Shank Size MT3
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Chamfer 60 deg.
  • Spiral Direction Left Hand
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list