Skip Content
CONSTRUCTION REAMER,TAPER SHANK,12I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION REAMER,TAPER SHANK,12I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H803
  • Mfr. Model # 13H803
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Finish Black Oxide
  • Item Construction Reamer
  • Material High Speed Steel
  • Decimal Equivalent 0.9375"
  • Number of Flutes 5
  • Size 15/16"
  • Shank Type Morse Taper
  • Overall Length 12"
  • Large End Dia. 15/16"
  • Shank Size MT3
  • Cutting Direction Right Hand
  • Flute Length 7-3/8"
  • Chamfer 60 deg.
  • Dimension Type Fractional Inch
  • Spiral Direction Left Hand
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list