Skip Content
CONSTRUCTION REAMER,TAPER SHANK,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION REAMER,TAPER SHANK,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H810
  • Mfr. Model # 13H810
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Finish Black Oxide
  • Item Construction Reamer
  • Material High Speed Steel
  • Decimal Equivalent 1.2500"
  • Size 1-1/4"
  • Number of Flutes 5
  • Large End Dia. 1-1/4"
  • Overall Length 10-1/2"
  • Shank Type Morse Taper
  • Shank Size MT4
  • Cutting Direction Right Hand
  • Flute Length 5"
  • Chamfer 60 deg.
  • Spiral Direction Left Hand
  • Flute Type Spiral
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list