CONSTRUCTION REAMER,STRAIGHT 7 1/4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONSTRUCTION REAMER,STRAIGHT 7 1/4I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H847
  • Mfr. Model # 13H847
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 517
  • Shipping Weight 0.95 lbs

Product Details

Construction Reamer, Straight Shank With Safety Collar Shank, Large End Dia. (In.) 1-1/16, Shank Dia. (In.) 1/2, Flute Length (In.) 5-1/8, Overall Length (In.) 7-1/4, Left Sprial Right Cutting, High Speed Steel, Bright Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Finish Bright
  • Item Construction Reamer
  • Material High Speed Steel
  • Overall Length 7-1/4"
  • Large End Dia. 1-1/16"
  • Flute Length 5-1/8"
  • Number of Flutes 5
  • Decimal Equivalent 1.0625"
  • Size 1-1/16"
  • Shank Type Straight with Safety Collar
  • Shank Size 1/2"
  • Cutting Direction Right Hand
  • Chamfer 60 deg.
  • Spiral Direction Left Hand
  • Dimension Type Fractional Inch
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list