Skip Content
CONSTRUCTION REAMER,STRAIGHT 7 1/2I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION REAMER,STRAIGHT 7 1/2I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H852
  • Mfr. Model # 13H852
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 517
  • Shipping Weight 0.1 lbs

Product Details

Construction Reamer, Straight Shank With Safety Collar Shank, Large End Dia. (In.) 1-3/8, Shank Dia. (In.) 1/2, Flute Length (In.) 5-3/8, Overall Length (In.) 7-1/2, Left Sprial Right Cutting, High Speed Steel, Bright Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Item Construction Reamer
  • Finish Bright
  • Overall Length 7-1/2"
  • Material High Speed Steel
  • Flute Length 5-3/8"
  • Large End Dia. 1-3/8"
  • Decimal Equivalent 1.3750"
  • Number of Flutes 5
  • Size 1-3/8"
  • Shank Type Straight with Safety Collar
  • Shank Size 1/2"
  • Cutting Direction Right Hand
  • Chamfer 60 deg.
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Spiral Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list