Skip Content
CONSTRUCTION REAMER,STRAIGHT 3 1/2I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION REAMER,STRAIGHT 3 1/2I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H831
  • Mfr. Model # 13H831
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 517
  • Shipping Weight 0.05 lbs

Product Details

Construction Reamer, Straight Shank With Safety Collar Shank, Large End Dia. (In.) 7/32, Shank Dia. (In.) 1/4, Flute Length (In.) 1-3/8, Overall Length (In.) 3-1/2, Left Sprial Right Cutting, High Speed Steel, Bright Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Finish Bright
  • Item Construction Reamer
  • Material High Speed Steel
  • Overall Length 3-1/2"
  • Flute Length 1-3/8"
  • Large End Dia. 7/32"
  • Number of Flutes 5
  • Size 7/32"
  • Decimal Equivalent 0.2187"
  • Shank Size 1/4"
  • Shank Type Straight with Safety Collar
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Spiral Direction Left Hand
  • Chamfer 60 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list