CONSTRUCTION REAMER,HEX NUT SHANK,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONSTRUCTION REAMER,HEX NUT SHANK,7

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H858
  • Mfr. Model # 13H858
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 517
  • Shipping Weight 0.95 lbs

Product Details

Construction Reamer, Hex Nut Shank Shank, Large End Dia. (In.) 13/16, Shank Dia. (In.) 1-1/4, Flute Length (In.) 5, Overall Length (In.) 7, Left Sprial Right Cutting, High Speed Steel, Black Oxide Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Finish Black Oxide
  • Item Construction Reamer
  • Flute Length 5"
  • Material High Speed Steel
  • Overall Length 7"
  • Large End Dia. 13/16"
  • Decimal Equivalent 0.8125"
  • Number of Flutes 5
  • Size 13/16"
  • Shank Type Hex Nut
  • Shank Size 1-1/4"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Chamfer 60 deg.
  • Flute Type Spiral
  • Spiral Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list