Skip Content
CONSTRUCTION REAMER,HEX NUT SHANK,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION REAMER,HEX NUT SHANK,7

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12G363
  • Mfr. Model # 12G363
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 517
  • Shipping Weight 2.3 lbs

Product Details

Construction Reamer, Hex Nut Shank With Safety Magnet Shank, Large End Dia. (In.) 1-1/4, Shank Dia. (In.) 1-13/16, Flute Length (In.) 5, Overall Length (In.) 7, left Sprial Right Cutting, HSS M2, Black Oxide Finish, Use Them To Ream, True, Enlarge, Align And Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Item Construction Reamer
  • Material High Speed Steel
  • Overall Length 7"
  • Finish Black Oxide
  • Large End Dia. 1-1/4"
  • Flute Length 5"
  • Decimal Equivalent 1.2500"
  • Number of Flutes 5
  • Shank Type Hex Nut with Safety Magnet
  • Size 1-1/4"
  • Cutting Direction Right Hand
  • Shank Size 1-13/16"
  • Chamfer 60 deg.
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Spiral Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list