Skip Content
CONSTRUCTION REAMER,HEX NUT SHANK,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION REAMER,HEX NUT SHANK,7

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12G362
  • Mfr. Model # 12G362
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Construction Reamer
  • Finish Black Oxide
  • Material HSS M2
  • Decimal Equivalent 1.1875"
  • Number of Flutes 5
  • Size 1-3/16"
  • Shank Size 1-13/16"
  • Large End Dia. 1-3/16"
  • Overall Length 7"
  • Shank Type Hex Nut with Safety Magnet
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Flute Length 5"
  • Chamfer 60 deg.
  • Spiral Direction Left Hand
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list