CONSTRUCTION REAMER,HEX NUT SHANK,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONSTRUCTION REAMER,HEX NUT SHANK,7

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12G358
  • Mfr. Model # 12G358
  • UNSPSC # 23171610
  • CATALOGUE PAGE # 517
  • Shipping Weight 1.45 lbs

Product Details

Construction Reamer, Hex Nut Shank With Safety Magnet Shank, Large End Dia. (In.) 15/16, Shank Dia. (In.) 1-7/16, Flute Length (In.) 5, Overall Length (In.) 7, left Sprial Right Cutting, HSS M2, Black Oxide Finish, Use Them To Ream, True, Enlarge, Align And Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

Technical Specs

  • Item Construction Reamer
  • Finish Black Oxide
  • Material High Speed Steel
  • Overall Length 7"
  • Flute Length 5"
  • Large End Dia. 15/16"
  • Decimal Equivalent 0.9375"
  • Number of Flutes 5
  • Size 15/16"
  • Shank Type Hex Nut with Safety Magnet
  • Cutting Direction Right Hand
  • Shank Size 1-7/16"
  • Chamfer 60 deg.
  • Dimension Type Fractional Inch
  • Spiral Direction Left Hand
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list