Skip Content
CONSTRUCTION FILM, ANTISTATIC, 12X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION FILM, ANTISTATIC, 12X1

ASFR6

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FPK8
  • Mfr. Model # 4FPK8
  • UNSPSC # 13111210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.16 lbs

Technical Specs

  • Length 12 ft.
  • Item Antistatic Construction Film
  • Colour White
  • Includes 12H x 100' Long Roll
  • Width 100 ft.
  • Material Fire Retardant Polyethylene
  • Thickness 6 mil
  • Standards NFPA701-04
  • For Use With All Dust Containment Systems where fire rated and anti-static materials are required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list