CONSTRUCTION FILM,10X100,3MIL,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONSTRUCTION FILM,10X100,3MIL,CLEAR

POLAR PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J256
  • Mfr. Model # 15J256
  • UNSPSC # 13111204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.9 lbs

Technical Specs

  • Colour Clear
  • Item Construction Film
  • Width 100 ft.
  • Material Polyethylene
  • Length 10 ft.
  • Thickness 3 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list