CONSTRUCTION FILM,10 X 100FT,6MIL,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONSTRUCTION FILM,10 X 100FT,6MIL,B

POLAR PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FLZ5
  • Mfr. Model # 6FLZ5
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.85 lbs

Technical Specs

  • Colour Black
  • Item Construction Film
  • Length 10 ft.
  • Material Polyethylene
  • Width 100 ft.
  • Thickness 6 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list