CONSTRUCTION CALCULATOR,6 LX3 1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONSTRUCTION CALCULATOR,6 LX3 1/4 I

CALCULATED INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GU23
  • Mfr. Model # 4GU23
  • UNSPSC # 44101801
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.85 lbs

Technical Specs

  • Depth 5/8"
  • Application For Designers, Precision Roof Cutters, Woodworkers/Cabinet Makers, Engineers, Architects, Surveyors, and Tradespersons
  • Includes Full Trigonometric Functions Sine, Cosine And Tangent For Engineers, Architects, Surveyors, Tradespersons, Calculates Weight Per Volume, Built-in Right-Angle Functions, Stair Layouts With Riser Limited And Stairwell Opening, Roof, Rafters And Framing With Compound Miter Cuts, Arcs, Circumference, Area, Arched Rake-Walls, Area And Perimeter Equal Sided Polygons
  • Item Construction Calculator
  • Type Portable
  • Length 5-5/8"
  • Display LCD
  • Display Digits 7 main, 4 fraction
  • Width 3-1/4"
  • Power Supply (2) 1.5 V Alkaline Batteries
  • Characteristics Built-in solutions, preference selections for precise angle measurements
  • Display Dimensions 9/16 H x 2-1/4" W
  • Functions Full Trigonometric Functions Sine, Cosine And Tangent For Engineers, Architects, Surveyors, Tradespersons, Calculates Weight Per Volume, Built-in Right-Angle Functions, Stair Layouts With Riser Limited And Stairwell Opening, Roof, Rafters And Framing With Compound Miter Cuts, Arcs, Circumference, Area, Arched Rake-Walls, Area And Perimeter Equal Sided Polygons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list