!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONSPIRE GRAY SILMIR HC

CONSPIRE GRAY SILMIR HC

HONEYWELL NORTH

CONSPIRE GRAY SILMIR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONSPIRE GRAY SILMIR HC

CONSPIRE GRAY SILMIR HC

HONEYWELL NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONXV403
  • Mfr. Model # XV403
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Item Safety Glasses
  • Lens Colour Silver Mirror
  • Standards Meets the ANSI Z87.1-2010 Standard, Certified to the Requirements of the CSA Z94.3 Standard
  • Frame Colour Matte Gray
  • Gender Unisex
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list