Skip Content
Discontinued with Replacement
CONSPIRE GRAY GRY UNCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONSPIRE GRAY GRY UNCT

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONXV408
  • Mfr. Model # XV408
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
CONSPIRE GRAY GRY UNCT

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Lens Coating Uncoated
  • Frame Colour Matte Gray
  • Size Universal
  • Lens Colour TSR Gray
  • Standards Meets the ANSI Z87.1-2010 Standard, Certified to the Requirements of the CSA Z94.3 Standard
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Matte Gray
  • Temple Style Shaped blade
  • Gender Unisex
  • Frame Design Faux Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list