CONSPIRE GRAY GRY HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CONSPIRE GRAY GRY HC

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONXV401
  • Mfr. Model # XV401
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Size Universal
  • Item Safety Glasses
  • Frame Colour Matte Gray
  • Lens Coating Scratch-Resistant
  • Lens Colour TSR Gray
  • UV Protection 99.9%
  • Standards Meets the ANSI Z87.1-2010 Standard, Certified to the Requirements of the CSA Z94.3 Standard
  • Frame Material Polycarbonate
  • Temple Colour Matte Gray
  • Lens Material Polycarbonate
  • Temple Style Shaped blade
  • Gender Unisex
  • Frame Design Faux Full-Frame
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list