Skip Content
Discontinued with Replacement
CONSPIRE GRAY GRY AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONSPIRE GRAY GRY AF

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONXV406
  • Mfr. Model # XV406
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
CONSPIRE TSR GRAY ANTI-FOG/FOG-BAN

Price: NA

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour TSR Gray
  • Size Universal
  • Frame Colour Matte Gray
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards Meets the ANSI Z87.1-2010 Standard, Certified to the Requirements of the CSA Z94.3 Standard
  • UV Protection 99.9%
  • Frame Design Faux Full-Frame
  • Temple Colour Matte Gray
  • Gender Unisex
  • Temple Style Shaped blade
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list