Skip Content
CONSPIRE CLEAR I/OMIR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONSPIRE CLEAR I/OMIR HC

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONXV404
  • Mfr. Model # XV404
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Frame Colour Matte Clear
  • Lens Colour Indoor/Outdoor Silver Mirror
  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Size Universal
  • Frame Material Polycarbonate
  • Standards Meets the ANSI Z87.1-2010 Standard, Certified to the Requirements of the CSA Z94.3 Standard
  • Lens Material Polycarbonate
  • Gender Unisex
  • Temple Colour Matte Clear
  • Temple Style Shaped blade
  • UV Protection 99.9%
  • Frame Design Faux Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list