Skip Content
Discontinued with Replacement
CONSPIRE CLEAR CLR UNCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONSPIRE CLEAR CLR UNCT

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONXV407
  • Mfr. Model # XV407
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
CONSPIRE CLEAR CLR UNCT

Price: NA

Technical Specs

  • Item Safety Glasses
  • Size Universal
  • Frame Colour Matte Clear
  • Lens Coating Uncoated
  • Standards Meets the ANSI Z87.1-2010 Standard, Certified to the Requirements of the CSA Z94.3 Standard
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Lens Colour Clear
  • Temple Style Shaped blade
  • Lens Material Polycarbonate
  • Temple Colour Matte Clear
  • Gender Unisex
  • Frame Design Faux Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list