Skip Content
Discontinued with Replacement
CONSPIRE CLEAR CLR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONSPIRE CLEAR CLR HC

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONXV400
  • Mfr. Model # XV400
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
CONSPIRE CLEAR CLR HC

Price: NA

Technical Specs

  • Item Safety Glasses
  • Size Universal
  • Frame Colour Matte Clear
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards Meets the ANSI Z87.1-2010 Standard, Certified to the Requirements of the CSA Z94.3 Standard
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Shaped blade
  • Temple Colour Matte Clear
  • Gender Unisex
  • Frame Design Faux Full-Frame
  • Primary Lens Color Clear
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list