Skip Content
CONSPIRE CLEAR CLR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONSPIRE CLEAR CLR AF

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONXV405
  • Mfr. Model # XV405
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Frame Colour Matte Clear
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards Meets the ANSI Z87.1-2010 Standard, Certified to the Requirements of the CSA Z94.3 Standard
  • Temple Colour Matte Clear
  • Temple Style Shaped blade
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Eyewear Frame Style Full-Frame
  • Series Conspire
  • Photochromatic Lens No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list