Skip Content
CONSPICUITY TAPE,WHITE,150FT L X 2IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSPICUITY TAPE,WHITE,150FT L X 2IN W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMV5720WH
  • Mfr. Model # V5720WH
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Conspicuity Tape
  • Width 2"
  • Pattern Solid
  • Standards DOT-C2
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color White
  • Roll Length 150 ft.
  • Material Vinyl
  • Legend No Legend
  • Thickness 13 mil
  • Diameter 7-1/2"
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list