Skip Content
CONSPICUITY TAPE,RED/WHITE,150FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSPICUITY TAPE,RED/WHITE,150FT L

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMV572036
  • Mfr. Model # V572036
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Conspicuity Tape
  • Pattern Red 6"/White 6"
  • Width 2"
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Standards DOT-C2
  • Roll Length 150 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Red, White
  • Material Vinyl
  • Legend No Legend
  • Thickness 13 mil
  • Diameter 7-1/2"
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list