Skip Content
CONSP TAPE,TRUCK AND TRAILER,3X8.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSP TAPE,TRUCK AND TRAILER,3X8.3

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XMA9
  • Mfr. Model # 3XMA9
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Colour 11" Red/7" White
  • Item 5 Year Reflective Tape
  • Length 25 ft.
  • Material Polyester
  • Width 3"
  • Type Truck and Trailer
  • Thickness 8 mil
  • Adhesion Strength 96 oz./in.
  • Standards FMVSS 108, DOT-C2, NHTSA
  • Package Type Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list