Skip Content
CONSP TAPE,TRUCK AND TRAILER,2X8.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSP TAPE,TRUCK AND TRAILER,2X8.3

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZEA6
  • Mfr. Model # 3ZEA6
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Length 25 ft.
  • Item 5 Year Reflective Sticker
  • Colour 11" Red/7" White
  • Material Polyester
  • Type Truck and Trailer
  • Width 2"
  • Thickness 8 mil
  • Package Type Sticker
  • Standards FMVSS 108, DOT-C2, NHTSA
  • Adhesion Strength 96 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list