Skip Content
CONSP TAPE,SCHL BUS/AG/CONST,1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSP TAPE,SCHL BUS/AG/CONST,1IN

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZED4
  • Mfr. Model # 3ZED4
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour School Bus Yellow
  • Item 5 Year Reflective Tape
  • Length 25 ft.
  • Material Polyester
  • Width 1"
  • Type School Bus
  • Standards FMVSS 131, FMVSS 217
  • Thickness 8 mil
  • Package Type Roll
  • Adhesion Strength 112 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list