Skip Content
CONNTWISTLOCK50A125 - 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNTWISTLOCK50A125 - 250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL63CM64
  • Mfr. Model # HBL63CM64
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Number of Wires 4
  • Number of Poles 3
  • Item Connector
  • Cord Size 0.437 - 1.14"
  • Phase 1
  • Standards UL Listed, CSA Certified
  • IP Rating 20
  • Material Nickel Plated Brass
  • Special Features Corrosion Resistant
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list