Skip Content
CONNTWISTLOCK20A3-277 - 480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNTWISTLOCK20A3-277 - 480V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2523
  • Mfr. Model # HBL2523
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Connector
  • Colour Black/White
  • Number of Poles 4
  • HP 10
  • Number of Wires 5
  • Cord Size 0.35 - 1.15"
  • Phase 3
  • NEMA Configuration L22-20R
  • Grade Industrial/Commercial
  • Voltage 277/480VAC
  • Boot Code C
  • Standards FED SPEC UL/CSA
  • IP Rating 20
  • Amps 20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List