Skip Content
CONNPIN AND SLEEVE100A125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNPIN AND SLEEVE100A125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL3100C4W
  • Mfr. Model # HBL3100C4W
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.76 lbs

Technical Specs

  • Item IEC Pin And Sleeve
  • HP -
  • Number of Wires 3
  • Number of Poles 2
  • Standards IEC 309-1 and 309-2
  • Features Abuse Resistant
  • Switch Rated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list