Skip Content
CONNNECTOR MALE 6 MM ODX3/8 BSPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNNECTOR MALE 6 MM ODX3/8 BSPP

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31750617
  • Mfr. Model # 31750617
  • UNSPSC # 27121702
  • CATALOGUE PAGE # 1814
  • Shipping Weight 1.0 lbs

Product Details

Include Buna N seals and stainless steel gripping ring. Uses: for all pneumatic machines, as well as food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications. Use with semi-rigid nylon, flexible polyurethane, polye

Technical Specs

  • Item Male Stud Coupling
  • Max. Temp. 176 Degrees F
  • Outside Dia. 6mm
  • Standards ISO 14743
  • Max. Pressure 290 PSI
  • Compliance RoHS
  • Fittings Sub-Category Fittings
  • Specific Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Shape Coupling
  • Fitting Connection Type Male BSPP

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List