Skip Content
CONNNECTOR MALE 5/32 OR 4 MMX1/8 BS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNNECTOR MALE 5/32 OR 4 MMX1/8 BS

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31750410
  • Mfr. Model # 31750410
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 1814
  • Shipping Weight 1.0 lbs

Product Details

Include Buna N seals and stainless steel gripping ring. Uses: for all pneumatic machines, as well as food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications. Use with semi-rigid nylon, flexible polyurethane, polye

Technical Specs

  • Type Male Straight - BSPT Thread
  • Tube Size 4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list