Skip Content
CONNNECTOR MALE 4 MM ODX1/8 BSPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNNECTOR MALE 4 MM ODX1/8 BSPP

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31010410
  • Mfr. Model # 31010410
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1814
  • Shipping Weight 1.0 lbs

Product Details

Include Buna N seals and stainless steel gripping ring. Uses: for all pneumatic machines, as well as food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications. Use with semi-rigid nylon, flexible polyurethane, polye

Technical Specs

  • Tube Size 5/32"
  • Item Male Connector
  • Hex Size 13mm
  • Temp. Range -4 Degrees F - 176 Degrees F
  • Standards ISO 14743
  • Max. Pressure 290 PSI
  • Compliance RoHS
  • Specific Fitting Shape Connector
  • Fitting Connection Type Tube x Male BSPP
  • Basic Fitting Material Metal
  • Basic Fitting Shape Connector
  • Tube Fitting Material Nickel Plated Brass
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list