Skip Content
CONNNECTOR MALE 10 MM ODX1/4 BSPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNNECTOR MALE 10 MM ODX1/4 BSPP

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31011013
  • Mfr. Model # 31011013
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1814
  • Shipping Weight 1.0 lbs

Product Details

Include Buna N seals and stainless steel gripping ring. Uses: for all pneumatic machines, as well as food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications. Use with semi-rigid nylon, flexible polyurethane, polye

Technical Specs

  • Tube Size 10mm
  • Specific Fitting Shape Connector
  • Fitting Connection Type Tube x BSPP
  • Basic Fitting Shape Connector
  • Basic Fitting Material Metal
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list