Skip Content
CONNNECTOR MALE 1/4 ODX10-32 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNNECTOR MALE 1/4 ODX10-32 UNF

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31715620
  • Mfr. Model # 31715620
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1814
  • Shipping Weight 1.0 lbs

Product Details

Include Buna N seals and stainless steel gripping ring. Uses: for all pneumatic machines, as well as food-processing, packaging equipment, textile machinery, robotics, and semiconductor applications. Use with semi-rigid nylon, flexible polyurethane, polye

Technical Specs

  • Tube Size 1/4"
  • Specific Fitting Shape Connector
  • Fitting Connection Type Tube x UNF
  • Basic Fitting Material Metal
  • Basic Fitting Shape Connector
  • Tube Fitting Material Nickel Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list