Skip Content
CONNECTR NUT 5/16-18X17MM BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTR NUT 5/16-18X17MM BRASS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4460BR
  • Mfr. Model # Z4460BR
  • UNSPSC # 31161711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Most commonly used to join panels, such as cabinets, book cases, and other furniture fixtures. These fasteners have a low profile and beveled edges on the exposed head, presenting a decorative and finished look.

Technical Specs

  • Item Connector Nut
  • Drive Size 5 mm
  • Drive Type Furniture Posts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list