Skip Content
CONNECTORS WIRE IN-LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTORS WIRE IN-LINE

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI30-1042
  • Mfr. Model # 30-1042
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1385
  • Shipping Weight 0.35 lbs

Product Details

Wire connector, push-in, connector type butt splice, colour orange, min. wire combination 12-20 solid, 12-6 stranded (19 or less), 14-18 tin-bond stranded, min. wire size (AWG) 12-20 solid, 12-6 stranded (19 or less), 14-18 tin-bond stranded, max. wire combination 12-20 solid, 12-6 stranded (19 or less), 14-18 tin-bond stranded, max. wire size (AWG) 12-20 solid, 12-6 stranded (19 or less), 14-18 Tin-bond stranded, max. voltage 600.

Technical Specs

  • Colour Orange
  • Connector Type Butt Splice
  • Item In-Line Push-In Connector
  • Height 0.41"
  • Length 1"
  • Max. Voltage 600
  • Description/Special Features Polycarbonate Housing, Solderless Butt Splice
  • Wire Type Solid or Stranded
  • Wire Range 20 - 12 AWG Solid, 18 - 12 AWG Stranded
  • Standards UL 486C, UL 467, CSA C22.2#188

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list