Skip Content
CONNECTORS WEATHERPROOF MODEL 63 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTORS WEATHERPROOF MODEL 63

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI30-1163
  • Mfr. Model # 30-1163
  • UNSPSC # 39121445
  • CATALOGUE PAGE # 1385
  • Shipping Weight 0.44 lbs

Technical Specs

  • Colour Blue/Dark Blue
  • Height 2"
  • Max. Voltage 600
  • Max. Wire Combination 16 to 6 AWG
  • Min. Wire Combination (2) #14
  • Standards UL Listed

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list