Skip Content
Discontinued with Replacement
CONNECTORS WEATHERPROOF MODEL 61 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTORS WEATHERPROOF MODEL 61

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI30-161
  • Mfr. Model # 30-161
  • UNSPSC # 39121445
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
CONNECTORS WEATHERPROOF MODEL 61

Price: NA

Product Details

Wire connector, nut, blue/orange, min wire combination 2, min wire size 20, max wire combination 2, max wire size 14, listed and CSA approved, package 25.

Technical Specs

  • Colour Blue/Orange
  • Height 0.91"
  • Application Wide Range
  • Item Twist On Wire Connector
  • Max. Voltage 600 VAC
  • Min. Wire Combination (2) 20 AWG
  • Max. Wire Combination (2) 14 AWG
  • Width 0.66"
  • Standards UL Listed and CSA Certified
  • Series 61
  • Wire Connector Style Wing
  • Min. Single Wire Size 22 AWG
  • Max. Single Wire Size 14 AWG

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list