Skip Content
CONNECTORS WEATHERPROOF MODEL 61 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTORS WEATHERPROOF MODEL 61

IDEAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI130-1161
  • Mfr. Model # 130-1161
  • UNSPSC # 39121445
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Height 2"
  • Colour Gray
  • Max. Voltage 600
  • Max. Wire Combination (2) #14 AWG
  • Min. Wire Combination (2) #20 AWG
  • Standards UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list