Discontinued with Replacement
CONNECTORS UNDERGROUND MODEL 64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTORS UNDERGROUND MODEL 64

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI30-764
  • Mfr. Model # 30-764
  • UNSPSC # 39121445
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs
Suggested Replacement Product
CONNECTOR WEATHERPROOF 60/64

Your Price: NA

Product Details

Wire connector, nut, blue/dark blue, min wire combination 2, min wire size 18, max qire combination 3, max wire size 10, max voltage 600 VAC, underground, wire type copper, UL listed and CSA approved, package 10.

Technical Specs

  • Colour Blue/Dark Blue
  • Application Underground
  • Height 2.03"
  • Item Twist On Wire Connector
  • Max. Voltage 600 VAC
  • Max. Wire Combination (3) 10 AWG
  • Min. Wire Combination (2) 18 AWG
  • Series 64
  • Width 0.91"
  • Standards UL Listed and CSA Certified
  • Wire Connector Style Wing
  • Max. Single Wire Size 8 AWG
  • Min. Single Wire Size 18 AWG

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list