Skip Content
CONNECTORS BUTT SEAM NON-IN 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTORS BUTT SEAM NON-IN 100/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMM18BCX
  • Mfr. Model # M18BCX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1380
  • Shipping Weight 0.396 lbs

Product Details

Soderless terminal, non-insulated seamless, butt connectors, 22-18 wire range (AWG), quantity 100 per box.

Technical Specs

  • Barrel Inside Dia. 0.062"
  • Connector Type Butt
  • Item Butt Splice Connector
  • Max. Temp. 347 Degrees F
  • Insulation Type Non-Insulated
  • Max. Voltage 600 V
  • Overall Length 0.630"
  • Connection Material Copper
  • Standards UL Listed,CSA Certified and RoHS 2011/65/EU Compliant
  • Wire Range 22 - 18 AWG
  • Seam Seamless
  • Connection Type Crimp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list