Skip Content
CONNECTORS BUTT 16-14 NON/INS 100/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTORS BUTT 16-14 NON/INS 100/P

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-3111
  • Mfr. Model # 83-3111
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.24 lbs

Product Details

Uninsulated terminals allow clear visual inspection prior to completing the connection with heat shrink.

Technical Specs

  • Max. Temp. 167 Degrees F
  • Item Butt Connector
  • Insulation Type Uninsulated
  • Max. Voltage 600 V
  • Connector Type Butt Splice
  • Wire Range 16 - 14 AWG
  • Standards UL Listed/CSA Certified
  • Connection Material Chrome
  • Seam Seamless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list