CONNECTORS BUTT 12-10 NON/INS 100/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTORS BUTT 12-10 NON/INS 100/P

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-3112
  • Mfr. Model # 83-3112
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.395 lbs

Product Details

Uninsulated terminals allow clear visual inspection prior to completing the connection with heat shrink.

Technical Specs

  • Connector Type Butt Splice
  • Max. Temp. 167 Degrees F
  • Item Butt Connector
  • Max. Voltage 600 V
  • Insulation Type Uninsulated
  • Wire Range 12 - 10 AWG
  • Standards UL Listed/CSA Certified
  • Seam Seamless
  • Connection Material Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list