Skip Content
CONNECTORS,ACID RESISTANT,1/4 NPT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTORS,ACID RESISTANT,1/4 NPT,P

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Y731
  • Mfr. Model # 6Y731
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • Material of Construction Polyester
  • For Use With 1/4" Flex Hose Systems, Aromatic Solvents, Gasoline, Hydrocarbons Acids(Less than 150 F), Greases and Oils
  • Includes -
  • Item Flex Hose Connectors
  • Type Acid Resistant
  • Package Quantity 4
  • Available In -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list